WAXWSE-00201-C017 - CORNING - Double Gang | Anixter
WAXWSE-00201-C017 | CORNING

CORNING | WAXWSE-00201-C017 | Double Gang Face Plate, FutureCom, Euromod, 86 mm L x 146 mm W, Without Corning Logo, White, For UK

  • Manufacturer # WAXWSE-00201-C017
  • Anixter #516928
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Description

Double gang faceplate 86 x 146 mm "UK" for 4 pcs. module housings 25 x 50 inclined (Euromod), including screws for frame installation at outlets, white, without Corning Logo.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items