WAXWSE-G0201-C001 - CORNING - FRAME FOR 2 | Anixter
WAXWSE-G0201-C001 | CORNING

CORNING | WAXWSE-G0201-C001 | FRAME FOR 2 LANSCAPE MODULES CENTR.PLATE 50X50 W/SCREWS WHITE RAL 9010

  • Manufacturer # WAXWSE-G0201-C001
  • Anixter #545420
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items