Select Country and Language Europe, Middle East & Africa / English
Change Country
WAXWSE-S0201-C001 | CORNING

CORNING | WAXWSE-S0201-C001 | FRAME SET,INCLINED,FOR 2 LANSCAPE MODULE,50X50,W/SCREWSWHITE RAL 9010

  • Manufacturer # WAXWSE-S0201-C001
  • Anixter #546673
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Frame set, inclined, for 2 LANscape modules, including mounting frame with grounding flap and 50 x 50 mm central plate with designation window, screw fixing

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items