WAXWSE-V0201-C001 - CORNING - | Anixter
WAXWSE-V0201-C001 | CORNING

CORNING | WAXWSE-V0201-C001 | ANGLED OUTLET FOR 2 MOD.CENTR.PLATE 50X50 W/SCREWS & DUST COVER,WHITE RAL9010

  • Manufacturer # WAXWSE-V0201-C001
  • Anixter #545701
Category: FIBER
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: FIBER
Wiring: A/B UNIVERSAL
Description

Frame set for 2 S100, S100, S250 oder S10 modules, inclined, projecting, incl. mounting frame and 50 x 50 mm central plate with designation window and dust protection flaps

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items