Select Country and Language Europe, Middle East & Africa / English
Change Country
WAXWSW-00000-C007 | CORNING

CORNING | WAXWSW-00000-C007 | CABLE MGMT 19", 1U, STEEL WIREMINDER W/5 BLACK RINGS

  • Manufacturer # WAXWSW-00000-C007
  • Anixter #262980
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Type: CABLE MANAGEMENT
Description

FutureCom Cable Management Panel 19", 1U, high-grade steel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items