WAXWSW-00000-C009 - CORNING - Patch Cable | Anixter
WAXWSW-00000-C009 | CORNING

CORNING | WAXWSW-00000-C009 | Patch Cable Guide, FutureCom, 1U, 40 mm L x 44 mm W x 55 mm H, High-grade Steel

  • Manufacturer # WAXWSW-00000-C009
  • Anixter #516935
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The cable guide accepts up to 20 TP patch cords at the transition from horizontal to vertical cable routing enabling a tidy and easy-to-use cable management between patch panels and network gear in equipment and distribution racks.
The cable guide's bail provides secure hold sparing the need for an additional cable management layer in the 19" U-space.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items