WAXWSW-00008-C007 - CORNING - | Anixter
WAXWSW-00008-C007 | CORNING

CORNING | WAXWSW-00008-C007 | 1U Patch Cord Management Panel, black

  • Manufacturer # WAXWSW-00008-C007
  • Anixter #442500
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items