Select Country and Language Europe, Middle East & Africa / English
Change Country
WB46HGLV | B-LINE

B-LINE | WB46HGLV | Wire Basket Flip Clip Quick Hanger Clip, Pre-Galvanized

  • Manufacturer # WB46HGLV | 78205143912
  • Anixter #333315
Components: HARDWARE
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Features
  • Accommodates 1/4" and 3/8" rod sizes
  • Installs quickly with a screwdriver or pliers thus reducing installation time
  • Requires only one hex nut (not included) to hang and level the Flextray
  • Retainer tabs can be bent over to lock-in the threaded rod and wire basket
  • Finishes: ZN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items