WBCV14A | VIDEOTEC

VIDEOTEC | WBCV14A | Camera Wall Bracket 5.5" (140 mm)

  • Manufacturer # WBCV14A
  • Anixter #319589
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: CEILING
Mounting Parameter: CAMERA ONLY
Mounting Type: WALL/CEILING
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items