WBE-EMT-BK-4P-MOD - COMMSCOPE SYSTIMAX | Anixter
WBE-EMT-BK-4P-MOD | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | WBE-EMT-BK-4P-MOD | Wall Mount Building Enclosure configured for four G2 Modular Cassettes

  • Manufacturer # WBE-EMT-BK-4P-MOD | 760060426
  • Anixter #502940
Loaded: UNLOADED
Spliced Fibers: 96
Type: WALL-MOUNT
Description

The SYSTIMAX Surface Mount Enclosure is used for a combination of splicing and termination of fiber optic building cables, outside plant (OSP) cables or InstaPATCH Plus installations. The enclosure can be used for combined termination and splicing for up to 96 fibers depending on adapter type and configuration. The enclosure can be configured for multiple adapter applications. The SME boxes are wall-mounted enclosures that are designed to accommodate terminations of up to 96 LC fibers or 48 SC or ST fibers. The enclosures can also be used as splice units to store up to 96 Single Fusion Splices or 72 Mechanical Splices with the addition of the appropriate splice holders.

Features
  • Two models are offered, one for four G2 adapter panels or InstaPATCH Plus modules and one for four G2 modular cassettes
  • Security covers for BTW & Patch side
  • User access and behind the wall access are independently secured with separate pad locks (not included)
  • Fiber cable protection on patch side
  • RoloSplice and SpliceWallet kits available
  • Cable Clamp compatible (not included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items