Select Country and Language Europe, Middle East & Africa / English
Change Country
WBH3 | PANDUIT

PANDUIT | WBH3 | Hinged Wall Mount Bracket 3 RU, 5.3"H x 20.2"W x 6.3"D (133mm x 513mm x 159mm), Load rating 30 lbs.

  • Manufacturer # WBH3
  • Anixter #172208
Cable Management Type: ACCESSORIES
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Mount to wall or standard EIA 19" rack
  • Cable tie slots
  • Standard 19" EIA hole spacing
  • Panel rotates from one side for easy access to cabling
  • Include write-on labeling area
  • Accept 19" patch panels, horizontal managers, and equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items