WBJA-RAL9002 - VIDEOTEC - HOUSING WALL | Anixter
WBJA-RAL9002 | VIDEOTEC

VIDEOTEC | WBJA-RAL9002 | HOUSING WALL BRACKET WITH BALL JOINT (MAX25KG) WBJA-RAL9002

  • Manufacturer # WBJA-RAL9002
  • Anixter #478037
Environment Type: OUTDOOR
Mounting Type: WALL
Type: MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items