WBOVA2-RAL9006 - VIDEOTEC - VIDEOTEC WALL | Anixter
WBOVA2-RAL9006 | VIDEOTEC

VIDEOTEC | WBOVA2-RAL9006 | VIDEOTEC WALL BRACKET WITH INT CABLE CHANNEL USE WITH HECHOV,HEK,VERSO HOUSIN

  • Manufacturer # WBOVA2-RAL9006
  • Anixter #478035
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: WALL
Type: MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items