Select Country and Language Europe, Middle East & Africa / English
Change Country
WBS6-Q | PANDUIT

PANDUIT | WBS6-Q | Wire Bundle Strap 6 Square Inch Of Bundle

  • Manufacturer # WBS6-Q
  • Anixter #407925
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Wire Bundle Strap

Features
  • Bundle and secure wire and cable
  • Six square inch bundling area
  • Rounded sides prevent damage to wire jackets
  • Standard EIA hole spacing allows product to mount on most cabinets and wire racks
  • Use nails or screws to installation.
  • Material: ABS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items