Select Country and Language Europe, Middle East & Africa / English
Change Country
WCH-02P-2491 | CORNING

CORNING | WCH-02P-2491 | 24-F WALL-MT ENCLOSURE LOADED W/ 24 SC MM ADAPTERS

  • Manufacturer # WCH-02P-2491
  • Anixter #181970
Connector Panel Capacity: 2 twelve fiber adapter panels
Connector Type: SC DUPLEX
Connectorized Fibers: 24
Fiber Capacity: 24
Loaded: LOADED
Spliced Fibers: 24
Type: WALL-MOUNT
Vendor No.: WCH-02P-2491
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items