Select Country and Language Europe, Middle East & Africa / English
Change Country
WCH-02P | CORNING

CORNING | WCH-02P | Fiber Enclosure, Wall-Mountable Connector Housing (WCH), Holds 2 CCH Connctor Panels/Cassettes, Empty, Black

  • Manufacturer # WCH-02P
  • Anixter #591613
Connector Panel Capacity: 2 CCH panels
Connectorized Fibers: 12/24
Fiber Capacity: 12-48
Loaded: UNLOADED
Type: WALL-MOUNT
Description

Corning wall-mountable connector housing (WCH) product family offers enhanced innovative features that make installation and troubleshooting of fiber optic connectivity faster, easier and more cost-effective. From fiber and cable routing and strain-relief to port labeling and termination, these housings reduce the risk of error that can disrupt networks.

The WCH housing provides interconnect or cross-connect capabilities between the outside plant, riser or distribution cables and the opto-electronics. With the WCH-02P (two panels, cassettes or modules), WCH-04P (four panels, cassettes or modules), and WCH-06P (six panels, cassettes or modules) capacity, the rugged metal housings can be wall mounted in main cross-connects, telecommunication rooms or other areas where space is a premium. Units accept standard closet connector housing (CCH) cassettes, connector panels and modules for a variety of connectivity options.

Features
  • Interconnect and cross-connect capabilities: Ideal for field splicing and connectorisation
  • Accepts CCH cassettes, panels and modules - Variety of preterminated and field-installable capabilities
  • Lockable, transparent jumper side door - visibility a ease of access for installation, testing and troubleshooting
  • Removable strain-relief bracket: Flexibility for installation and moves, adds and changes (MACs)
  • Segregated cable and fiber slack routing fiber protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items