WCH-12P | CORNING

CORNING | WCH-12P | Wall-Mountable Closet Housing (WCH), holds 12 CCH connector panels

  • Manufacturer # WCH-12P
  • Anixter #181945
Connector Panel Capacity: 12 CCH panels
Connectorized Fibers: 72/144
Dimensions H x W x D (in./cm): 13.5 x 22.5 x 5.13 (34.3 x 57.1 x 13.0)
Fiber Capacity: 72-288
Loaded: UNLOADED
Spliced Fibers: 144
Type: WALL-MOUNT
Description

Product Has been Discontinued By Manufacturer, For Suggested Replacement See Anixter # 551239.

Corning Cable Systems Wall-Mountable Connector Housing (WCH) provides interconnect or cross-connect capabilities between the outside plant, riser or distribution cables and the opto-electronics. Units accept standard closet connector housing (CCH) connector panels and modules and options include jumper routing guides and a bracket for securing buffer tube fan-out kits. The cable strain-relief kit (WCH-ST RNRLF-KIT) is designed for easier installation and the standoff bracket (WCH-STDOFF-BKT) extends the WCH from the wall to allow cable routing behind the housing. Brackets can also be stacked to increase the amount of space for routing. An optional fiel d-installable lock kit is available for additional security.

Applications

Enterprise Networks

Specifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Color: Black
  • Housing Type: WCH
  • Locking Availability: Provider door
  • Maximum Number of Panels per Housing: 12
  • Panel or Module Type: CCH
  • Splice Tray Options: Up to (12)gory 2R, or (6) category 4R
  • Dimensions (HxWxD) (Metric-cm): 34.3x57.1x13 cm
  • Dimensions (HxWxD) (US): 13.5x22.5x5.1 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items