Select Country and Language Europe, Middle East & Africa / English
Change Country
WCHE-12P | CORNING

CORNING | WCHE-12P | 72/144-F WALL-MT ENCLOSURE EMPTY - TAKES 12 CCH PANELS

  • Manufacturer # WCHE-12P
  • Anixter #334658
Connector Panel Capacity: 12 CCH panels
Connectorized Fibers: 72/144
Dimensions H x W x D (in./cm): 13.5 x 22.5 x 5.13 (34.3 x 57.1 x 13.0)
Fiber Capacity: 72-288
Loaded: UNLOADED
Type: WALL-MOUNT
Description

WCHE Housing, black, 12 CCHE Panel capacity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items