WCM35BIW8 | PANDUIT

PANDUIT | WCM35BIW8 | Cove Raceway, Power Rated Multi-Channel Raceway Base 8FT.

  • Manufacturer # WCM35BIW8
  • Anixter #268391
Channel: MULTI
Color: WHITE
Components: BASE
Latching: NO
Length: 8'
Type: NON-METALLIC
Features
  • UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated
  • Bend radius control is maintained throughout the entire cove raceway system as required by TIA/EIA-568-B and 569-B
  • Tamper resistant
  • Transitions to PANDUIT(TM) T-70, T-45, and LD profile raceway
  • Cove raceway and fittings may be painted to blend with any decor
  • Supplied with pre-punched mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items