Select Country and Language Europe, Middle East & Africa / English
Change Country
WCS-7-095DA | CANOVATE

CANOVATE | WCS-7-095DA | Steel Frame Soho Cabinet 9U, Glass Door With Cylindrical Lock, 1 Pair Of Heavy Duty 19" Mounting Rails, 500mm Wx 450mm Dx 469mm H, Static Weight Carrying Capacity Is Up To 50kg, Light Grey

  • Manufacturer # WCS-7-095DA
  • Anixter #607422
Color: GREY
Mounting Width: 19"
Multi-compartment: NO
Rack Units: 9U
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items