Select Country and Language Europe, Middle East & Africa / English
Change Country
WCT-7-0633A | CANOVATE

CANOVATE | WCT-7-0633A | 6U 10" SOHO Cabinet, Light Grey

  • Manufacturer # WCT-7-0633A
  • Anixter #607427
Color: GREY
Mounting Width: 19"
Multi-compartment: NO
Rack Units: 6U
Type: WALL-MOUNT
Description

Steel Frame Soho Cabinet 6U Glass Door With Cylindrical Lock, Openable Side Panels, 1 Pair Of Heavy Duty 19" Mounting Rails, 316mm Wx 310mm Dx 350mm H, Static Weight Carrying Capacity Is Up To 50Kg.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items