WDC-002 | CORNING

CORNING | WDC-002 | Wall-Mountable Distribution Center (WDC), 24 fiber, 4-in depth, four 6-in FDC connector panels

  • Manufacturer # WDC-002
  • Anixter #183820
Connectorized Fibers: 6/24
Loaded: UNLOADED
Type: WALL-MOUNT
Description

The Corning Cable Systems Wall-Mountable Distribution Center (WDC) is a compact interconnect and splice housing for up to 24 optical fibers. It is ideal for building entrance terminals, wiring closets, computer rooms and other controlled environments where connectorization of the fiber will be accomplished by splicing pigtails. A hinged door protects the unit, allowing access for the user to reconfigure the connectors or for installation and maintenance of the unit. The WDC can be locked by either ordering the unit with a factory-installed key lock or ordering a field-installable locking kit. The unit provides minimum bend-radius for multimode or single-mode operation up to 1550 nm. Twenty-four fibers may be accommodated using four 6-fiber modules and four reduced-length splice trays. For twelve fibers, two modules and two standard splice trays are housed. The WDC unit accommodates a variety of the industry's most popular connector types and splicing options.

Applications

Customer premises environments, Carrier Networks

Specifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Type: WDC
  • Locking Availability: Provider door
  • Maximum Number of Panels per Housing: 4
  • Panel or Module Type: FDC
  • Splice Tray Options: Accommodates up to (4) category 2R, or (2) category 4 R splice trays
  • Dimensions (HxWxD) (Metric-cm): 32x43.5x10.2 cm
  • Dimensions (HxWxD) (US): 12.7x17.2x4 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items