WEB503 FTP FRLH | BELDEN

BELDEN | WEB503 FTP FRLH | 24AWG/4PR FTP CAT5E SO BC HDPEO/A FOIL + D/W SHD LSNH GREY LUL SECTION 12

  • Manufacturer # WEB503 FTP FRLH
  • Anixter #CMZ-00424FTP-5E-LUL
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: GREY
Shielded: SF/UTP - SCREENED & FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items