Select Country and Language Europe, Middle East & Africa / English
Change Country
WEB503 UTP FR LH | BELDEN

BELDEN | WEB503 UTP FR LH | 24AWG/4PR UTP CAT5E SO BC HDPELSZH GREY LUL ISO/IEC11801 SECT.12

  • Manufacturer # WEB503 UTP FR LH
  • Anixter #CMZ-00424UTP-5E-LUL
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items