Select Country and Language Europe, Middle East & Africa / English
Change Country
WEBS-MT/R-NLP | TALKAPHONE

TALKAPHONE | WEBS-MT/R-NLP | Wide-area Emergency Broadcast System Tower Mount with Blue Light/Strobe and Network Area Lighting Platform. Includes Amplifier, Paging Speakers and Mic

  • Manufacturer # WEBS-MT/R-NLP
  • Anixter #565000
Description

Talkaphone's ETP-MT/R series emergency phone tower with rounded corners provides high visibility and helps to deter unauthorized activity with an always-lit LED blue light mounted atop the unit. The ETP-MT/R series offer great deployment flexibility wi th wireless, solar, surveillance and day/night charge options.

Must be a reseller to purchase this product.

Features
  • ETP-MT/R tower offers contemporary architectural styling and even greater visibility than standard towers due to its larger size and radius corners
  • Attention-getting LED Blue Light is included and mounted atop the unit. The LED Blue Light is continuous ly lit and flashes for duration of a call when "EMERGENCY" button is pressed to draw attention to the unit
  • LED Blue Light is housed in a protective polycarbonate housing (except OP4 and OP5)
  • Emergency Phone faceplate is illuminated at all times by an LED Panel Light
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of signage, graphics, and color choices are available
  • Easily mount any Talkaphone ETP-400 Series or VOIP-500 Series Emergency/ Information Phne into the unit (sold separately).
  • ADA-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items