Select Country and Language Europe, Middle East & Africa / English
Change Country
WEBS-MT/R-OP5 | TALKAPHONE

TALKAPHONE | WEBS-MT/R-OP5 | Wide-area Emergency Broadcast System Tower Mount with Blue Light/Strobe (10" x 12" x 12') with Dome CCTV. Includes Amplifier, Paging Speakers and Mic.

  • Manufacturer # WEBS-MT/R-OP5
  • Anixter #564998
Description

Talkaphone's WEBS-MT/R OP4 Emergency Phone Tower is an ideal security solution for remote and high-risk areas where wide-area audio broadcast is desired. The unit can be used as part of the Talkaphone's Wide-Area Emergency Broadcast System (WEBS) to n otify large masses of people of an event with an intelligent message.
Emergency call can be placed with a simple push of a button. At the same time, the always-lit LED blue light mounted atop the tower begins to flash, attracting attention to the locat ion. The emergency phone faceplate is illuminated at all times for clear visibility during the night.
Talkaphone's WEBS-MT/R OP4 Emergency Phone Tower includes an arm for mounting your own CCTV dome camera above the tower for general security surveilla nce and is often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities.

Must be a reseller to purchase this product.

Features
  • Send live and prerecorded audio messages via WEBS Contact platform
  • Concealed high-power speakers provide 360º coverage
  • Separate volume controls for each direction
  • Local announcement capability: personnel can unlock the local command station and make n-s
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items