Select Country and Language Europe, Middle East & Africa / English
Change Country
WEBS-WM | TALKAPHONE

TALKAPHONE | WEBS-WM | Brushed Stainless Steel Wall Mounted Phone Station with Integrated Paging, Blue Light/Strobe and Faceplate Light

  • Manufacturer # WEBS-WM
  • Anixter #369022
Description

Talaphone's WEBS-WM Wall Mount Emergency Phone Station is an ideal security solution for remote and high-risk areas where wide-area audio broadcast is desired. The unit can be used as part of the Talk-A-Phone's Wide-Area Emergency Broadcast System (WEB S) to notify large masses of people of an event with an intelligent message.
The unit offers contemporary architectural styling and is constructed out of durable stainless steel. An always-lit LED blue light provides high visibility and gives passers- by a sense of security. Emergency call can be placed with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the location. The emergency phone faceplate is illuminated at all times for clear visibil ity during the night.
Talkaphone's WEBS-WM Wall Mount Emergency Phone Stations are often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities.

Must be a reseller to prchase this product.

Features
  • Send live or prerecorded audio messages through WEBS Contact Mass Notification platform
  • Concealed high-power side speakers provide 180º coverage
  • Attention-getting LED blue light is included and mounted inside a polycarbonate housing. The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit.
  • Emergency phone faceplate is illuminated at all times by an LED panel light
  • Vandal-resistant stainless steel construction
  • Desgned to resist extreme weather conditions
  • A variety of signage, graphics and color choices are available ADA-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items