Select Country and Language Europe, Middle East & Africa / English
Change Country
WFE-PNL-006-EMT-ST01-WH | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | WFE-PNL-006-EMT-ST01-WH | Fiber Optic Panel For 6 Simplex ST Adapters, Designed For Use With 100 And 200 LIU

  • Manufacturer # WFE-PNL-006-EMT-ST01-WH | 104141858
  • Anixter #088980
Adapter Type: ST (threaded)
Connector Type: ST-COMPATIBLE
Enclosure Type: LIU
Fiber Count: 6
Description

The fiber optic panels are used to hold ST, SC and LC adapters. They can be mounted on various fiber optical shelves. Adapters are not included unless otherwise noted. The 10 series panels work with the 100 and 200 LIU.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items