WG24FRTBBL - PANDUIT - Wyr-Grid 24" Width | Anixter
WG24FRTBBL | PANDUIT

PANDUIT | WG24FRTBBL | Wyr-Grid 24" Width FiberRunner Trapeze Bracket For 4x4 And 6x4 Channel

  • Manufacturer # WG24FRTBBL
  • Anixter #519678
Components: HARDWARE
Fiber Duct H x W: 4" X 4"
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Wyr-Grid 24 inch (610mm) width FiberRunner QuikLock Trapeze Bracket. Attaches to the Wyr-Grid 24 inch (610mm) wide Pathway to support a secondary FiberRunner 4x4 or 6x4 Channel above the Wyr-Grid Pathway.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items