WGSWF4BL - PANDUIT - Side waterfall black | Anixter
WGSWF4BL | PANDUIT

PANDUIT | WGSWF4BL | Side waterfall black for Wyr-Grid Pathway providing 3"(76cm) cable bend radius control

  • Manufacturer # WGSWF4BL
  • Anixter #519122
Components: RADIUS DROPS
Finish: BLACK
Material: PLASTIC
Type: LADDER RACK
Description

Side Waterfall for Wyr-Grid Pathway

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items