WHIP-65FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | WHIP-65FT | BUNDLE PART FOR INTEL ONLY WHIP 65FT RJ45 X4 WAY OUTLET BOX

  • Manufacturer # WHIP-65FT
  • Anixter #261210
Category: CATEGORY 5E
Color: GREY
Gang: 4
Loaded: YES
Mounting: DUCT MOUNT
Number of Ports: 4
Termination: IDC
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items