WHLC24010 - AMACHER AG - FACEPLATE SWISS 4 | Anixter
WHLC24010 | AMACHER AG

AMACHER AG | WHLC24010 | FACEPLATE SWISS 4 PORT SURFACE MOUNT FOR USE WITH AVAYA 85 X 78 MM COLOR WHITE

  • Manufacturer # WHLC24010
  • Anixter #526675
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items