WHLD24015J - AMACHER AG - SWISS 4-PT DUCT | Anixter
WHLD24015J | AMACHER AG

AMACHER AG | WHLD24015J | SWISS 4-PT DUCT MNT FACEPLATE FOR AVAYA 70X 70MM, BLACK

  • Manufacturer # WHLD24015J
  • Anixter #529832
Color: BLACK
Loaded: NO
Mounting: DUCT MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items