WHLL24050 - AMACHER AG - SWISS 2 PORT | Anixter
WHLL24050 | AMACHER AG

AMACHER AG | WHLL24050 | SWISS 2 PORT MODULAR FURNITURE OUTLET FOR USE WITH AVAYA 62 X 37 MM, COLOR WHITE

  • Manufacturer # WHLL24050
  • Anixter #504072
Color: WHITE
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items