WHLL24055 - AMACHER AG - SWISS 2 PORT MODULE | Anixter
WHLL24055 | AMACHER AG

AMACHER AG | WHLL24055 | SWISS 2 PORT MODULE FURNITURE OUTLET FACEPLATE FOR USE WITH AVAYA 62 X 37 MM, COLOR BLACK

  • Manufacturer # WHLL24055
  • Anixter #524160
Color: BLACK
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items