WIC-012-25T | CORNING

CORNING | WIC-012-25T | 12-F WALL-MT ENCLOSURE LOADED WITH MM ST CONNECTORS 2 WIC PANELS OF 6

  • Manufacturer # WIC-012-25T
  • Anixter #342851
Connector Type: ST-COMPATIBLE
Connectorized Fibers: 12
Fiber Capacity: 12 with plastic inserts
Loaded: LOADED
Panel Capacity: 2 preloaded panels
Spliced Fibers: 12
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items