Select Country and Language Europe, Middle East & Africa / English
Change Country
WIC-024 | CORNING

CORNING | WIC-024 | Wall-Mountable Interconnect Center (WIC), holds 4 WIC connector panels

  • Manufacturer # WIC-024
  • Anixter #105031
Fiber Capacity: 24
Loaded: UNLOADED
Panel Capacity: 4
Spliced Fibers: 24
Type: WALL-MOUNT
Description

Corning Cable Systems Wall-Mountable Interconnect Center (WIC) is a cost-effective unit designed for storage and protection of fiber-optic connections. This compact, modular unit is ideal for use in locations such as building entrance terminals, wiring closets, open office and other controlled environments where space is at a premium.

Applications

Enterprise Networks

Specifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Color: Beige
  • Housing Type: WIC
  • Locking Availability: Provider door
  • Maximum Number of Panels per Housing: 4
  • Panel or Module Type: WIC
  • Splice Tray Options: Up to (2) category 4R, or (4) category 2R splice trays
  • Dimensions (HxWxD) (Metric-cm): 23.5x21.4x11.7 cm
  • Dimensions (HxWxD) (US): 9.25x8.5x4.6 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items