WIP3VD5 - GENIE ACCESS LTD - WISH IP H.265 | Anixter
WIP3VD5 | GENIE ACCESS LTD

GENIE ACCESS LTD | WIP3VD5 | WISH IP H.265 3MP IR Vandal Dome Camera

This part has been discontinued by the supplier. Use AXE #901869 as suggested replacement.

  • Manufacturer # WIP3VD5
  • Anixter #900936
Compression Type: H.264
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

he WIP3VD5 is a True Day/Night, IP, IR Vandal Dome Camera with a 3.6mm fixed Lens. With an effective IR of up to 20m in ideal conditions and H.265 Video Compression.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items