WIP5VDV5 - GENIE ACCESS LTD - WISH IP DOME | Anixter
WIP5VDV5 | GENIE ACCESS LTD

GENIE ACCESS LTD | WIP5VDV5 | WISH IP DOME CAMERA, H.265, 5MP, VARIFOCAL

  • Manufacturer # WIP5VDV5
  • Anixter #878586
Compression Type: H.264
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items