WJND400/3000T3 - PANASONIC - NETWORK VIDEO | Anixter
WJND400/3000T3 | PANASONIC

PANASONIC | WJND400/3000T3 | NETWORK VIDEO RECORDER WITH 1 REMOVABLE 3TB HARD DISK DRIVE TOTAL CAPACITY I3TB

  • Manufacturer # WJND400/3000T3
  • Anixter #496969
Storage Capacity: 1 TERABYTE
Type: STORAGE
Features
  • Up to 64 Network Cameras Can be Connected Without Extra License Fee and their Images Can be Recorded Simultaneously
  • Cameras Can be Assigned to One of the 8 Groups for Easier Browsing
  • Up to 16 Clients Can Monitor Images and Control WJ-ND400 Simultaneously
  • FTP Client Function Enables Periodic Live Image Transfer or Recorded Image Transfer in Response to an Alarm
  • Performance Measurement Function for Appropriate Recording Frame Rate Setup
  • Alteration Detection and Recorded Data Encryption for Data Securty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items