WKF-9-1261A | CANOVATE

CANOVATE | WKF-9-1261A | 12U Slimline Wallmount Cabinet, Steel Frame, Heavy Duty 19" Mounting Rails, 600mm Wx 150mm Dx 599mm H, Black

  • Manufacturer # WKF-9-1261A
  • Anixter #607432
Color: BLACK
Mounting Width: 19"
Multi-compartment: NO
Rack Units: 12U
Type: WALL-MOUNT
Description

Steel Frame Wallmount Rack 12U, Glass Door With Cylindrical Lock, 1 Pair Of Heavy Duty 19" Mounting Rails, 600mm Wx 150mm Dx 599mm H, Static Weight Carrying Capacity Is Up To 75 Kg.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items