WM-15-12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WM-15-12 | 15 Space (26 1/4), Wall Mount Relay Rack, 12 Deep, Black Finish

  • Manufacturer # WM-15-12
  • Anixter #303391
Color: BLACK
Height: 30"
Material: STEEL
Mounting Width: 19"
Rack Units: 15U
Seismic Rating: NO
Type: WALL-MOUNT
Description

A self-squaring rack for mounting virtually any data or telecommunications component, the wall mount open frame rack is quick and easy to assemble thanks to its self-aligning design. The WM Series offers an effective method of wall mounting fiber-optic as its fixed design prevents kinking or breaking of glass fibers

Features
  • Rugged steel construction
  • 10-32 threaded rackrail
  • Includes rack screws
  • Black textured powder coat finish
  • GREENGUARD Indoor Air Quality Certified for Children and Schools
  • (the most strict level)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items