Select Country and Language Europe, Middle East & Africa / English
Change Country
WM20G | VIDEOLARM

VIDEOLARM | WM20G | Aluminum gooseneck wall bracket, includes 1 1/2 in. NPT

  • Manufacturer # WM20G
  • Anixter #288842
Duty Rating: HEAVY
Environment Type: IN/OUT
Mounting Type: WALL
Type: MOUNT
Description

Aluminum gooseneck wall bracket, includes 1.5" NPT; RoHS: Y

Must be a reseller to purchase this product

Features
  • Durable construction
  • Versatile design of selected models allows mounting of domes or fixed camera enclosures as well as IR illuminators
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items