Select Country and Language Europe, Middle East & Africa / English
Change Country
WM30G | VIDEOLARM

VIDEOLARM | WM30G | Aluminum parapet mount, 1 1/2 in. NPT

  • Manufacturer # WM30G
  • Anixter #326214
Environment Type: OUTDOOR
Mounting Type: PARAPET
Type: MOUNT
Description

Aluminum parapet mount bracket, includes 1.5" NPT; RoHS: Y

Must be a reseller to purchase this product

Features
  • Aluminum construction
  • 1 NPT
  • Easy to install
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items