Select Country and Language Europe, Middle East & Africa / English
Change Country
WME-6U64 | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | WME-6U64 | 6U, 19" WME WALL MOUNT ENCL. 600 X 400, PLEX DOOR W/LOCK VENTED SIDES

  • Manufacturer # WME-6U64
  • Anixter #374488
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 400MM
Overall Width: 600MM
Rack Units: 6U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items