WMPFS - PANDUIT - One rack space horizontal | Anixter
WMPFS | PANDUIT

PANDUIT | WMPFS | One rack space horizontal cable manager, slotted duct and cover; 1.5" x 3" (38.1 x 76.2mm) on front only. Includes mounting screws. Flexible front fingers, Black.

  • Manufacturer # WMPFS
  • Anixter #517859
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items