Select Country and Language Europe, Middle East & Africa / English
Change Country
WMPHF2E | PANDUIT

PANDUIT | WMPHF2E | Horizontal Cable Manager Front Only 2 RU, 3.5"H x 20.2"W x 3.7"D (89mm x 573mm x 94mm), Includes extended Front covers And Two bend radius clips

  • Manufacturer # WMPHF2E
  • Anixter #265137
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
No. of Rack Spaces*: 2
No. of Rack Spaces: 2
Type: CABLE MANAGEMENT
Features
  • Lightweight plastic construction provides durability and easy installation
  • Patented dual hinged cover allows cable access without removing cover
  • Rounded edges on fingers protect cables from snags and damage to cable
  • Flexible fingers allows easy installation and removal of cables
  • Increased finger spacing provides larger area for high performance Category 6 cables
  • Pass-through holes allow front to rear cabling
  • Mount to standard 19" EIA racks and cabinets
  • Covers, #12-24 and M6 mounting screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items