WMPV45ERTW | PANDUIT

PANDUIT | WMPV45ERTW | NetRunner Rack Top Trough With Waterfall

  • Manufacturer # WMPV45ERTW
  • Anixter #393564
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Rack top trough with waterfall creates pathway above rack, for use with CMR19X84 and WMPV45E/WMPVHC45E and NRV series.

Features
  • Large finger openings accommodate up to 24 Category 6 cables
  • Integral cable retainers on the end of each finger to help contain cables within each rack unit
  • Bend radius fingers align with rack spaces to support cables as they transition to the vertical pathway
  • Dual hinged covers can be opened 110 to the left or right to provide complete access to the cables inside the vertical pathway
  • Snap-on cable retainers can be placed on to fingers to help retain cables in channel during installation and maintenance
  • Vertical managers include hinged covers, cable retainers, mounting brackets and #12-24 screws
Specifications
  • Rack Top Trough With Waterfall Door
  • Color: Black
  • Dimension: 50.8 mm Height x 557.3 mm Width x 356.9 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items