Select Country and Language Europe, Middle East & Africa / English
Change Country
WMPVF45E | PANDUIT

PANDUIT | WMPVF45E | NetRunner Vertical Cable Manager, Front only, 45RU, Dimensions: 83.0"H x 4.9"W x 6.5"D (2108mm x 125mm x 165mm).

  • Manufacturer # WMPVF45E
  • Anixter #310336
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Front only vertical manager.

Features
  • Large finger openings accommodate up to 24 Category 6 cables
  • Integral cable retainers on the end of each finger to help contain cables within each rack unit
  • Bend radius fingers align with rack spaces to support cables as they transition to the vertical pathway
  • Dual hinged covers can be opened 110 to the left or right to provide complete access to the cables inside the vertical pathway
  • Snap-on cable retainers can be placed on to fingers to help retain cables in channel during installation and maintenance
  • Vertical managers include hinged covers, cable retainers, mounting brackets and #12-24 screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items