WMRK-4236SVR | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WMRK-4236SVR | 42 Space (73 1/2), 36 Deep Gangable Configured Server Rack With Side Panels, Black Finish

  • Manufacturer # WMRK-4236SVR
  • Anixter #413004
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 36"
Overall Height: 73.5"
Overall Width: 24"
Rack Units: 42U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Description

The WMRK was designed specifically for mounting deep equipment in a raised-floor standard 24 wide enclosure. Comes standard with cage nut mounting rails. Choose a WMRK when mounting deep servers or similar equipment is required, and for easy installations in raised-floor environments. Configured models are also available.

Features
  • Fully welded construction for strength and stability
  • 24 overall width optimized for use on raised floors
  • Numbered rackspace increments speed equipment mounting
  • Designed to allow fully integrated racks to be ganged
  • Includes two pair of adjustable cage nut rackrail and one pair of z-rail sidemount
  • adaptors configured to accept servers and slide kits from all leading manufacturers
  • Includes leveling feet and 100 qty of 6mm cage nuts and hardware
  • Finished in a durable black textured powder coat
  • Includes perforated front and rear doors to meet most server manufacturer
  • warranty specifications (for configured versions only)
  • 42 space model includes a pre-mounted vertical lacing strip
  • Static load capacity - 10,000 lbs.
  • UL Listed in the US and Canada. UL Listed load capacity - 2,500 lbs.
  • Seismic certified to the following codes and standards: 2007 & 2010 CBC; 2006,
  • 2009 & 2012 IBC; ASCE 7-05 (2005 Edition) & ASCE 7-10 (2010 Edition) and the
  • 2006 & 2009 editions of NFPA 5000 for use in areas of high seismicity Zone 4
  • or Seismic Design Category (SDC) D. These are designed for Mission Critical and/
  • or High-Importance Installations in locations with the highest level of seismicity and
  • top floor or rooftop installations including those within UBC and CBC Essential
  • facilities or IBC, ASCE 7, and NFPA 5000 Seismic Use Group III facilities. For all
  • codes, the Importance factor (Ip) is 1.5. Seismic Certified load capacity of 1,090 lbs.
  • when used with WMRK-Z4 seismic floor anchor brackets.
  • GREENGUARD Indoor Air Quality Certified for Children and Schools
  • (the most strict level)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items